This item is Discontinued.

Usa Industrials FDA Neoprene Rubber Sheet - 60A - 1/2" Thick x 36" Wide x 36" Long BULK-RS-N60FDA-21

FDA Neoprene Rubber Sheet - 60A - 1/2" Thick x 36" Wide x 36" Long (Discontinued)

  • Mfr # BULK-RS-N60FDA-21
  • Zoro # G7947771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60FDA-21
Zoro #
G7947771
UPC #
193005095055
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Neoprene
Rubber Color
White
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.3
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Density
1.40 g/cm3
Shape
Sheet
Texture
Smooth
Thickness Tolerance
(-0.050" - +0.050")
Compression Set
0.35
Tear Strength
22 N/mm

Description

FDA Neoprene Rubber Sheet No Adhesive - 60A - 1/2" Thick x 36" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.