This item is Discontinued.

Zoro Select FDA Neoprene Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 12"L BULK-RS-N60FDA-9

FDA Neoprene Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 12"L (Discontinued)

  • Mfr # BULK-RS-N60FDA-9
  • Zoro # G2415018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60FDA-9
Zoro #
G2415018
UPC #
193005095819
Country of Origin
China

Dimensions

Rubber Width
12 in
Rubber Length
3 ft
Rubber Thickness
1/16 in
Overall Length
36 in
Overall Width
12 in
Overall Thickness
0.0625 in
Nominal Size
12 in x 36 in

Details

Item
Neoprene Sheet
Durometer
60A
Color
White
Finish
Smooth
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Min. Temp. (F)
-30 Degrees F
Rubber Color
White
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Rubber Material
Neoprene
Elongation
330 %
Max. Temp. (F)
250 Degrees F
Grade
Food
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Water Resistance
Good
Adhesive Type
Plain Backing
Density
1.4 g/cc
Minimum Temperature
-30 Degrees F
Shape
Sheet
Tear Strength
22 N/mm
Compression Set
35 %
Oil Resistance
Good
Thickness Tolerance
+/-0.011 in
Texture
Smooth
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Rubber Shape
Sheet
Rubber Adhesive Type
Plain Backing
Tensile Strength Rating
Standard (800-1400 PSI)
Temperature Range
-30 Degrees F to 250 Degrees F

Description

Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.