FDA Neoprene Rubber Sheet w Adhesive, 60A, 1/8"T x 12"W x 12"L
Mfr # BULK-RS-N60FDA-52
Zoro # G2415167
product price:Â $21.99
/eaKey Features
Rubber Width
1 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-N60FDA-52
Zoro #
G2415167
UPC #
193005095406
Country of Origin
Multiple
Dimensions
Rubber Thickness
1/8 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/8 in
Overall Width
12 in
Overall Thickness
0.125 in
Overall Length
12 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.