FDA & NSF EPDM O-Ring - Dash 118, PK 25

  • Mfr # ZUSAE70FDA118

  • Zoro # G7948900


product price:  $13.49

Key Features

Dash Number
118
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAE70FDA118
Zoro #
G7948900
UPC #
193005194871
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
0.862"
Nominal Outside Dia.
1.068"

Details

Dash Number
118
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Type
FDA & NSF O-Ring
Grade
Food
Temp. Range
-60 to 250 (F)

Description

FDA & NSF EPDM O-Ring - Dash 118 - Pack of 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.