FDA Silicone Cam and Groove Gasket for 4" Hose Coupling
Mfr # ZUSA-CAM-SFDA-4
Zoro # G2440516
product price:Â $13.89
/eaKey Features
For Coupling Size
4 in
Color
Red
Gasket Type
Flat
Metal Detectable
No
Thickness
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-CAM-SFDA-4
Zoro #
G2440516
UPC #
193005318857
Country of Origin
China
Dimensions
For Coupling Size
4 in
Thickness
0.3 in
Inside Dia.
4 in
Size
4"
Inside Diameter (in.)
4
Outside Diameter
4 7/8 in
Details
Color
Red
Gasket Type
Flat
Metal Detectable
No
Color Code Stripe
None
Durometer
70A
Item
Cam and Groove Gasket
Max. Pressure
100 psi
Material
Silicone
X-Ray Detectable
No
Gaskets per Package
1
Package Type
Packet
Gasket Material
Silicone
Description
Cam and Groove Gasket, Silicone, For Coupling Size 4 in, Red, Outside Diameter 4 7/8 in, Inside Dia. 4 in, Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.