Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Usa Industrials FDA Silicone O-Ring - 30A - Das, PK 32000 ZMTOS30005

FDA Silicone O-Ring - 30A - Das, PK 32000 (Discontinued)

  • Mfr # ZMTOS30005
  • Zoro # G7228997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOS30005
Zoro #
G7228997
UPC #
-
Country of Origin
China

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
30A
Type
FDA O-Ring

Description

FDA Silicone O-Ring - 30A - Das,PK 32000, Package Quantity 32000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.