
FDA Silicone O-Ring - 70A - 1.7m, PK 4100 (Discontinued)
- Mfr # ZMTOS1.7X24.8
- Zoro # G7004157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZMTOS1.7X24.8
Zoro #
G7004157
UPC #
-
Country of Origin
China
Dimensions
Actual Width
1.7 mm
Nominal Width
1.7 mm
Details
Item
FDA O-Ring
System of Measurement
Metric
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Type
FDA O-Ring
Description
FDA Silicone O-Ring - 70A - 1.7m,PK 4100, Package Quantity 4100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.