This item is Discontinued.

Usa Industrials FDA Silicone O-Ring - 70A - 1.7m, PK 5000 ZMTOS1.7X9.4

FDA Silicone O-Ring - 70A - 1.7m, PK 5000 (Discontinued)

  • Mfr # ZMTOS1.7X9.4
  • Zoro # G7002748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOS1.7X9.4
Zoro #
G7002748
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
1.7 mm
Actual Width
1.7 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Type
FDA O-Ring

Description

FDA Silicone O-Ring - 70A - 1.7m,PK 5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.