
FDA Silicone Roll No Adhsv-60A-1/32" Thk x 36" W x 60FT (Discontinued)
- Mfr # BULK-RS-S60MD-1
- Zoro # G800437782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-S60MD-1
Zoro #
G800437782
UPC #
193005068066
Country of Origin
China
Dimensions
Thickness
1/32"
Width
36"
Length
60 ft.
Details
Material
Silicone
Color
Blue
Backing Type
Plain
Standards
ASTM D2000 GE 608
Tensile Strength
1,200 psi
Texture
Smooth
Durometer
60A
Temperature Range
-50 Degrees to 400 Degrees F
Grade
Metal Detectable
Shape
Roll
Elongation
4.2
Compression Set
0.16
Thickness Tolerance
(-0.010" - +0.010")
Density
1.35 g/cm3
Tear Strength
15 N/mm
Description
Metal Detectable FDA Silicone Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 60 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.