This item is Discontinued.

Usa Industrials FDA Silicone Rubber Roll - 50A - 1/4" Thick x 36" Wide x 40 ft. Long BULK-RS-S50-672

FDA Silicone Rubber Roll - 50A - 1/4" Thick x 36" Wide x 40 ft. Long (Discontinued)

  • Mfr # BULK-RS-S50-672
  • Zoro # G7803151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50-672
Zoro #
G7803151
UPC #
193005954116
Country of Origin
Unknown

Dimensions

Thickness
1/4"
Width
36"
Length
40 ft.

Details

Material
Silicone
Color
Red
Backing Type
Plain
Tensile Strength
700 psi
Grade
Food
Temperature Range
-80 Degrees to 500 Degrees F
Density
1.25 g/cm3
Shape
Roll
Compression Set
0.2
Thickness Tolerance
(-0.026" - +0.026")
Elongation
4
Durometer
50A
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Texture
Smooth
Tear Strength
17 N/mm

Description

FDA Silicone Rubber Roll No Adhesive - 50A - 1/4" Thick x 36" Wide x 40 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.