
FDA Silicone Rubber Sheet No Adhesive, 50A, 1/8"T x 6"W x 6"L
Mfr # BULK-RS-S50FDA-220
Zoro # G2417888
product price: $11.99
/eaKey Features
- Rubber Width 6 in
- Rubber Properties Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
- Min. Temp. (F) -80 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Zoro Select
- MFR # BULK-RS-S50FDA-220
- Zoro # G2417888
- UPC # 193005346799
- Country of Origin Multiple
- Category Rubber Sheets & Strips
Dimensions
| Rubber Thickness | 1/8 in |
| Rubber Width | 6 in |
| Rubber Length | 6 in |
| Thickness | 1/8 in |
| Overall Length | 6 in |
| Overall Width | 6 in |
| Overall Thickness | 0.125 in |
| Width | 6 in |
| Length | 6 in |
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.017 in, Overall Width 6 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.