This item is Discontinued.

Usa Industrials FDA Silicone Sheet w/High Temp Adhsv-60A-1/16" Thk x 36" W x 36" Long BULK-RS-S60MD-42

FDA Silicone Sheet w/High Temp Adhsv-60A-1/16" Thk x 36" W x 36" Long (Discontinued)

  • Mfr # BULK-RS-S60MD-42
  • Zoro # G100438427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60MD-42
Zoro #
G100438427
UPC #
193005054724
Country of Origin
China

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Silicone
Rubber Color
Blue
Max Temp (F)
400
Min. Temp. (F)
-50
Durometer
60A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
4.2
Standards
ASTM D2000 GE 608
Grade
Metal Detectable
Texture
Smooth
Shape
Sheet
Compression Set
0.16
Thickness Tolerance
(-0.011" - +0.011")
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Density
1.35 g/cm3
Tear Strength
15 N/mm

Description

Metal Detectable FDA Silicone Rubber Sheet with High Temp Adhesive - 60A - 1/16" Thick x 36" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.