This item is Discontinued.

Usa Industrials FDA Silicone Strip w/High Temp Adhsv-60A-1/8" Thk x 4" W x 36" Long BULK-RS-S60MD-88

FDA Silicone Strip w/High Temp Adhsv-60A-1/8" Thk x 4" W x 36" Long (Discontinued)

  • Mfr # BULK-RS-S60MD-88
  • Zoro # G500437143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60MD-88
Zoro #
G500437143
UPC #
193005068424
Country of Origin
China

Dimensions

Rubber Thickness
1/8"
Rubber Width
4"
Rubber Length
36"

Details

Rubber Material
Silicone
Rubber Color
Blue
Max Temp (F)
400
Min. Temp. (F)
-50
Durometer
60A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
4.2
Standards
ASTM D2000 GE 608
Grade
Metal Detectable
Thickness Tolerance
(-0.017" - +0.017")
Texture
Smooth
Density
1.35 g/cm3
Shape
Strip
Compression Set
0.16
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Tear Strength
15 N/mm

Description

Metal Detectable FDA Silicone Rubber Strip with High Temp Adhesive - 60A - 1/8" Thick x 4" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.