This item is Discontinued.

Usa Industrials FDA Viton O-Ring, 75A, 1.4mm W, PK3300 ZMTOVB1.4X33

FDA Viton O-Ring, 75A, 1.4mm W, PK3300 (Discontinued)

  • Mfr # ZMTOVB1.4X33
  • Zoro # G6985923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOVB1.4X33
Zoro #
G6985923
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
1.4 mm
Actual Width
1.4 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Type
FDA O-Ring

Description

FDA Viton O-Ring,75A,1.4mm W,PK3300, Package Quantity 3300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.