This item is Discontinued.

Usa Industrials FDA Viton O-Ring, 75A, 1.7mm W, PK5800 ZMTOVB1.7X4.7

FDA Viton O-Ring, 75A, 1.7mm W, PK5800 (Discontinued)

  • Mfr # ZMTOVB1.7X4.7
  • Zoro # G6978345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOVB1.7X4.7
Zoro #
G6978345
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
1.7 mm
Actual Width
1.7 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Type
FDA O-Ring

Description

FDA Viton O-Ring,75A,1.7mm W,PK5800, Package Quantity 5800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.