This item is Discontinued.

Usa Industrials FDA Viton O-Ring, 75A, 1.8mm W, PK1200 ZMTOVB1.8X45.8

FDA Viton O-Ring, 75A, 1.8mm W, PK1200 (Discontinued)

  • Mfr # ZMTOVB1.8X45.8
  • Zoro # G6975798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOVB1.8X45.8
Zoro #
G6975798
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
1.8 mm
Actual Width
1.8 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
Durometer
75A
Type
FDA O-Ring

Description

FDA Viton O-Ring,75A,1.8mm W,PK1200, Package Quantity 1200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.