This item is Discontinued.

Usa Industrials FDA Viton O-Ring, 75A, 2.8mm W, PK4600 ZMTOVB2.8X12

FDA Viton O-Ring, 75A, 2.8mm W, PK4600 (Discontinued)

  • Mfr # ZMTOVB2.8X12
  • Zoro # G6298198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOVB2.8X12
Zoro #
G6298198
UPC #
-
Country of Origin
China

Dimensions

Actual Width
2.8 mm
Nominal Width
2.8 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Type
FDA O-Ring

Description

FDA Viton O-Ring,75A,2.8mm W,PK4600, Package Quantity 4600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.