This item is Discontinued.

Usa Industrials FDA Viton O-Ring - 75A - 2mm Wide 40.4mm ID ZMTOVB2X40.4

FDA Viton O-Ring - 75A - 2mm Wide 40.4mm ID (Discontinued)

  • Mfr # ZMTOVB2X40.4
  • Zoro # G8330648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOVB2X40.4
Zoro #
G8330648
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
2 mm
Actual Width
2 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
Durometer
75A
Type
FDA O-Ring

Description

FDA Viton O-Ring - 75A - 2mm Wid,PK1600, Package Quantity 1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.