
FDA Viton O-Ring - 75A - 3.6mm Wide 32.2mm ID (Discontinued)
- Mfr # ZMTOVB3.6X32.2
- Zoro # G8321006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZMTOVB3.6X32.2
Zoro #
G8321006
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
3.6 mm
Actual Width
3.6 mm
Details
Item
FDA O-Ring
System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Type
FDA O-Ring
Description
FDA Viton O-Ring - 75A - 3.6mm W,PK1300, Package Quantity 1300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.