This item is Discontinued.

Usa Industrials FDA Viton O-Ring - 75A - 3.8mm Wide 49.4mm ID ZMTOVB3.8X49.4

This item is Discontinued.

Usa Industrials

FDA Viton O-Ring - 75A - 3.8mm Wide 49.4mm ID (Discontinued)

Mfr # ZMTOVB3.8X49.4
Zoro # G8316535
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOVB3.8X49.4
Zoro #
G8316535
UPC #
-
Country of Origin
China

Dimensions

Actual Width
3.8 mm
Nominal Width
3.8 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Type
FDA O-Ring

Description

FDA Viton O-Ring - 75A - 3.8mm Wi,PK780, Package Quantity 780

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.