This item is Discontinued.

Usa Industrials FDA Viton O-Ring - 75A - 4.5mm Wide 40.2mm ID ZMTOVB4.5X40.2

FDA Viton O-Ring - 75A - 4.5mm Wide 40.2mm ID (Discontinued)

  • Mfr # ZMTOVB4.5X40.2
  • Zoro # G8310996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOVB4.5X40.2
Zoro #
G8310996
UPC #
-
Country of Origin
China

Dimensions

Actual Width
4.5 mm
Nominal Width
4.5 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
Durometer
75A
Type
FDA O-Ring

Description

FDA Viton O-Ring - 75A - 4.5mm Wi,PK330, Package Quantity 330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.