
FDA Viton O-Ring - 75A - 4.5mm Wide 9mm ID (Discontinued)
- Mfr # ZMTOVB4.5X9
- Zoro # G8309833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZMTOVB4.5X9
Zoro #
G8309833
UPC #
-
Country of Origin
China
Dimensions
Actual Width
4.5 mm
Nominal Width
4.5 mm
Details
Item
FDA O-Ring
System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Type
FDA O-Ring
Description
FDA Viton O-Ring - 75A - 4.5mm W,PK1800, Package Quantity 1800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.