This item is Discontinued.

Usa Industrials FDA Viton O-Ring - 75A - 5mm Wide 38.4mm ID ZMTOVB5X38.4

FDA Viton O-Ring - 75A - 5mm Wide 38.4mm ID (Discontinued)

  • Mfr # ZMTOVB5X38.4
  • Zoro # G8302167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOVB5X38.4
Zoro #
G8302167
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
5 mm
Actual Width
5 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Type
FDA O-Ring

Description

FDA Viton O-Ring - 75A - 5mm Wide,PK360, Package Quantity 360

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.