Fire Retardant Neoprene Foam Roll - 1/8" T x 36" W x 30 ft. L

  • Mfr # ZUSANSR-FR-112

  • Zoro # G7803319


product price:  $411.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/8"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-FR-112
Zoro #
G7803319
UPC #
193005928070
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
30 ft.

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Backing Type
Plain
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2C1, UL 94 HF-1
Grade
Fire Retardant
Firmness @ 25% Deflection
3 psi
Texture
Smooth
Density
10 lbs / cu. ft.
Firmness
Extra Soft (0 - 4 psi)
Shape
Roll
Cell Type
Closed Cell

Description

Fire Retardant Neoprene Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.