Fire Retardant Neoprene Foam Sheet w Adhesive - 1/8" T x 36" W x 36" L

  • Mfr # ZUSANSR-FR-242

  • Zoro # G7803860


product price:  $82.79
/ea
Sold in multiples of 2 for $165.58

Key Features

Rubber Thickness
1/8"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-FR-242
Zoro #
G7803860
UPC #
193005875220
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2C1, UL 94 HF-1
Grade
Fire Retardant
Density
10 lbs / cu. ft.
Texture
Smooth
Shape
Sheet
Temperature Range - Adhesives
-30° to 230° F
Firmness @ 25% Deflection
3 psi
Cell Type
Closed Cell
Firmness
Extra Soft (0 - 4 psi)

Description

Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 1/8" Thick x 36" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.