Firm Silicone Foam Roll - 1/16" Thick x 36" Wide x 10 ft. Long
- Mfr # ZUSASSR-F-101
- Zoro # G7949040
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16 in
Width
36 in
Length
10 ft.
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSASSR-F-101
- Zoro #
- G7949040
- UPC #
- 193005928261
- Country of Origin
- Unknown
Dimensions
- Thickness
- 1/16 in
- Width
- 36 in
- Length
- 10 ft.
Details
- Material
- Silicone
- Color
- Red
- Backing Type
- Plain
- Shape
- Roll
- Temperature Range
- -100° to 500° F
- Texture
- Textured
- Cell Type
- Closed Cell
- Firmness @ 25% Deflection
- 17 psi
- Grade
- Standard
- Density
- 50 lbs / cu. ft.
- Standards
- ASTM D1056 2D4
- Firmness
- Firm (14+ psi)
- Tensile Strength
- 200 psi
Description
Firm Silicone Foam Roll No Adhesive - 1/16" Thick x 36" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.