RubberRoll, SBR, 50ftL, 36inW

  • Mfr # BULK-RS-SBR75-272
  • Zoro # G602585483
product price: 
$
998.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-272
Zoro #
G602585483
UPC #
193005943455
Country of Origin
Multiple

Dimensions

Overall Length
50 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Grade
Standard
Elongation
200 %
Standards
ASTM D2000 AA 603
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Abrasion Resistance
Excellent
Weather Resistance
Fair
Tensile Strength
800 psi
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Compression Set
38 %
Thickness Tolerance
+/-0.017 in
Tear Strength
16 N/mm
Adhesive Type
Acrylic
Density
1.5 g/cc
Shape
Roll
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.