.jpg)
Firm Silicone Foam Roll - 1/8" Thick x 36" Wide x 10 ft. Long
Mfr # ZUSASSR-F-102
Zoro # G7948925
product price: $887.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8"
Width
36"
Length
10 ft.
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSASSR-F-102
Zoro #
G7948925
UPC #
193005928285
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
10 ft.
Details
Material
Silicone
Color
Red
Backing Type
Plain
Shape
Roll
Grade
Standard
Standards
ASTM D1056 2D4
Texture
Textured
Cell Type
Closed Cell
Density
50 lbs / cu. ft.
Temperature Range
-100° to 500° F
Tensile Strength
200 psi
Firmness
Firm (14+ psi)
Firmness @ 25% Deflection
17 psi
Description
Firm Silicone Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.