Shop ZORO SELECT

RubberRoll, SBR, 48inL, 36inW

  • Mfr # BULK-RS-SBR60-109
  • Zoro # G602583397

product price: 
$
122.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Elongation
200 %
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-109
Zoro #
G602583397
UPC #
193005876050
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Elongation
200 %
Durometer
60 Shore A
Standards
ASTM D2000 AA 603
Grade
Standard
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Compression Set
38 %
Thickness Tolerance
+/-0.026 in
Shape
Roll
Texture
Smooth
Chemical Resistance
Fair
Weather Resistance
Fair
Oil Resistance
Poor
Density
1.5 g/cc
Abrasion Resistance
Excellent
Tear Strength
16 N/mm
Tensile Strength
400 psi
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
48 in
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
48 in
Length
48 in

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.