Shop USA INDUSTRIALS
See all product information
Create Account
Grade 8, 3/8"-24 Flange Bolts, Black Oxide Steel, 1 in L, 25 PK
Mfr # ZBOLT-1314
Zoro # G709955714
product price:Â
$
54.99
/pk of 25, $2.20/ea
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-1314
- Zoro #
- G709955714
- UPC #
- 197666486870
- Country of Origin
- China
- System of Measurement
- Inch
- Flange Type
- Standard
- Drive
- Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Flange Bolt
- Head Style
- Flange Hex
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- IFI-111
- Material Quality Standards
- SAE J429
- Thread Type
- Fine
- Pack Size
- Small Pack
- Type
- Flange Bolts
- Drive Type
- External Hex
Description
Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 9/16 in, Fastener Length 1 in, Finish Black Oxide, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/8 In.-24, Thread Style Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.