5/8-11in x 1- 3/4in Flange Bolts, Steel Zinc, 150 PK
- Mfr # 6228MWW
- Zoro # G2432340
product price:Â
$
608.99
/pk of 150, $4.06/ea
Free Shipping & Returns
Key Features
Flange Type
SERR Hex
Thread Size
5/8-11in x 1- 3/4in
Material
Steel Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6228MWW
- Zoro #
- G2432340
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Flange Type
- SERR Hex
- Material
- Steel Zinc
- Item
- Flange Bolts
Dimensions
- Thread Size
- 5/8-11in x 1- 3/4in
Description
Flange Bolts,5/8-11x1 3/4 SERR H,PK150, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.