.jpg)
Fluorosilicone O-Ring - Dash 019, PK 5 (Discontinued)
- Mfr # ZUSAFLS70019
- Zoro # G7936264
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAFLS70019
Zoro #
G7936264
UPC #
193005335908
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
0.801"
Nominal Outside Dia.
0.941"
Details
Dash Number
19
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Fluorosilicone
Durometer
70A
Color
Blue
Grade
Standard
Durometer (Hardness) Rating
Standard
Description
Fluorosilicone O-Ring - Dash 019 - Pack of 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.