
Fluorosilicone O-Ring-Dash 019-, PK5 (Discontinued)
- Mfr # ZUSAFLS70019
- Zoro # G7140699
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAFLS70019
Zoro #
G7140699
UPC #
193005335908
Country of Origin
China
Dimensions
Nominal Inside Dia.
13/16"
Actual Inside Dia.
0.801"
Nominal Outside Dia.
15/16"
Actual Outside Dia.
0.941"
Details
Dash Number
019
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Fluorosilicone
Durometer
70A
Color
Blue
Durometer (Hardness) Rating
Standard
Item
Fluorosilicone O-Ring - Dash 019 - ,PK 5
Temp. Range
-80° to 480° F
Metal Detectable
No
FDA Approved
No
Grade
Standard
Description
Fluorosilicone O-Ring-Dash 019-,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.