Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/16 in Thick, Black

  • Mfr # ZUSANSR-FR-211

  • Zoro # G2441925


product price:  $19.55
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-FR-211
Zoro #
G2441925
UPC #
193005341787
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/16 in
Thickness - Foam
1/16 in
Length - Foam
24 in
Width Tolerance
+/-1 in
Width - Foam
12 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
3
Backing Type - Foam
Plain
Temp. Range (F)
-70 to 200
Material - Foam
Neoprene
Item - Foam
Foam Sheet
Standards
ASTM D1056 2C1, UL 94 HF-1
Tensile Strength (PSI)
60
Backing Type
Plain
Density
10 lb/cu ft
Cell Type - Foam
Closed Cell
Color - Foam
Black
Tensile Strength
60 psi
Chemical Resistance
Fair
Minimum Temperature
-70 Degrees F
Flexibility
Excellent
Grade
Flame-Resistant
Firmness
Extra Soft (0 to 4 psi)
Weather Resistance
Excellent
Oil Resistance
Good
Maximum Temperature
200 Degrees F
Number of Adhesive Sides
0
Material Skin
None
Texture
Smooth
Water Resistance
Good
Firmness @ 25% Deflection
3 psi
Abrasion Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.