Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Black

  • Mfr # ZUSANSR-F-210
  • Zoro # G2441697

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-F-210
Zoro #
G2441697
UPC #
193005341572
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
1/2 in
Length - Foam
24 in
Width - Foam
12 in

Details

Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Standards
ASTM D1056 2C5, FMVSS 302
Cell Type - Foam
Closed Cell
Backing Type - Foam
Plain
Tensile Strength (PSI)
200
Item - Foam
Foam Sheet
Material - Foam
Neoprene
Density
20 lb/cu ft
Color - Foam
Black
Temp. Range (F)
-70 Degrees to 200 Degrees F
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
20
Tensile Strength
200 psi
Minimum Temperature
-70 Degrees F
Firmness @ 25% Deflection
20 psi
Texture
Smooth
Chemical Resistance
Fair
Material Skin
None
Oil Resistance
Good
Firmness
Firm (¿14 psi)
Grade
Standard
Number of Adhesive Sides
0
Water Resistance
Good
Flexibility
Poor
Weather Resistance
Excellent
Abrasion Resistance
Fair
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.