Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/16 in Thick, Black

  • Mfr # ZUSANSR-F-206
  • Zoro # G2441539

product price: 
$
24.15
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-F-206
Zoro #
G2441539
UPC #
193005341534
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Density
20 lb/cu ft
Standards
ASTM D1056 2C5, FMVSS 302
Item - Foam
Foam Sheet
Temp. Range (F)
-70 Degrees to 200 Degrees F
Tensile Strength (PSI)
200
Color - Foam
Black
Backing Type - Foam
Plain
Firmness @ 25% Deflection (PSI)
20
Material - Foam
Neoprene
Backing Type
Plain
Cell Type - Foam
Closed Cell
Tensile Strength
200 psi
Texture
Smooth
Firmness
Firm (¿14 psi)
Grade
Standard
Minimum Temperature
-70 Degrees F
Material Skin
None
Number of Adhesive Sides
0
Abrasion Resistance
Fair
Oil Resistance
Good
Chemical Resistance
Fair
Firmness @ 25% Deflection
20 psi
Weather Resistance
Excellent
Water Resistance
Good
Maximum Temperature
200 Degrees F
Flexibility
Poor
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
24 in
Width
12 in
Thickness
1/16 in
Length - Foam
24 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Width - Foam
12 in
Thickness - Foam
1/16 in

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.