Foam Sheet, Open Cell, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-MCP-46

  • Zoro # G2447875


product price:  $17.89
/ea

Key Features

Color
Black
Material
Polyurethane
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-MCP-46
Zoro #
G2447875
UPC #
193005157012
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length - Foam
12 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Item - Foam
Foam Sheet
Color - Foam
Black
Cell Type - Foam
Open Cell
Standards
UL 94 HB
Material - Foam
Polyurethane
Density
10 lb/cu ft
Tensile Strength (PSI)
40
Temp. Range (F)
-40 to 225
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
6
Backing Type - Foam
Adhesive
Tensile Strength
40 psi
Minimum Adhesive Temperature
-30 Degrees F
Material Skin
None
Weather Resistance
Fair
Maximum Temperature
225 Degrees F
Flexibility
Good
Oil Resistance
Fair
Water Resistance
Good
Adhesive Type
Acrylic
Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Firmness @ 25% Deflection
6 psi
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Grade
Deformation-Resistant
Firmness
Soft (5 to 8 psi)
Number of Adhesive Sides
1

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Deformation-Resistant, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.