Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSANSR-F-213
  • Zoro # G7270577
product price: 
$
46.15
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-F-213
Zoro #
G7270577
UPC #
193005341602
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Width Tolerance
+/-1 in
Width - Foam
12 in
Length Tolerance
+/-1 in
Length - Foam
12 in
Thickness - Foam
1/4 in

Details

Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Neoprene
Color - Foam
Black
Backing Type - Foam
Adhesive
Thickness Tolerance
+/-0.05 in
Density
20 lb/cu ft
Standards
ASTM D1056 2C5, FMVSS 302
Item - Foam
Foam Sheet
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Adhesive
Tensile Strength
200 psi
Firmness
Firm (¿14 psi)
Minimum Temperature
-70 Degrees F
Firmness @ 25% Deflection
20 psi
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Maximum Temperature
200 Degrees F
Flexibility
Poor
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Grade
Standard
Material Skin
None
Adhesive Type
Acrylic
Chemical Resistance
Fair
Texture
Smooth
Weather Resistance
Excellent
Abrasion Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.