Foam Strip, Neoprene, Black, 120 in

  • Mfr # ZUSANSRO-62
  • Zoro # G603888125
product price: 
$
29.19
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
1/2 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSRO-62
Zoro #
G603888125
UPC #
193005502638
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Open Cell
Backing Type
Adhesive
Standards
ASTM D1056 1C2
Density
33 lb/cu ft
Material Skin
None
Foam Adhesive
1 - Acrylic
Chemical Resistance
Fair
Firmness @ 25% Deflection
7 psi
Firmness
Soft (5 to 8 psi)
Grade
Standard
Foam Backing
1-Sided Adhesive
Water Resistance
Good
Texture
Textured
Maximum Temperature
175 Degrees F
Foam Shape
Strip
Oil Resistance
Good
Minimum Temperature
-20 Degrees F
Flexibility
Good
Temperature Range
-20 Degrees F to 175 Degrees F
Weather Resistance
Excellent
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Number of Adhesive Sides
1
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
120 in
Width
1/2 in
Thickness
3/8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Nominal Size (WxL)
1/2 in x 10 ft

Description

Open Cell Neoprene Foam Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.