Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black

  • Mfr # ZUSANSR-FR-24

  • Zoro # G2441889


product price:  $33.99
/ea

Key Features

Color
Black
Material
Neoprene
Length
10 ft
Width
2 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-FR-24
Zoro #
G2441889
UPC #
193005243999
Country of Origin
China

Dimensions

Length
10 ft
Width
2 in
Thickness
1/8 in
Width - Foam
2 in
Length - Foam
10 ft
Width Tolerance
+/-1.000 in
Thickness - Foam
1/8 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Standards
ASTM D1056 2C1, UL 94 HF-1
Temp. Range (F)
-70 to 200
Tensile Strength (PSI)
60
Item - Foam
Foam Strip
Material - Foam
Neoprene
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
3
Density
10 lb/cu ft
Color - Foam
Black
Tensile Strength
60 psi
Material Skin
None
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Grade
Flame-Resistant
Firmness @ 25% Deflection
3 psi
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-70 Degrees F
Water Resistance
Good
Flexibility
Excellent
Maximum Adhesive Temperature
230 Degrees F
Number of Adhesive Sides
1
Abrasion Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Weather Resistance
Excellent
Oil Resistance
Good
Adhesive Type
Acrylic
Texture
Smooth

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.