Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 1/32 in Thick, Black

  • Mfr # ZUSANSR-189

  • Zoro # G2440699


product price:  $26.95
/ea

Key Features

Color
Black
Material
Neoprene
Length
10 ft
Width
3/4 in
Thickness
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-189
Zoro #
G2440699
UPC #
193005241674
Country of Origin
China

Dimensions

Length
10 ft
Width
3/4 in
Thickness
1/32 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/32 in
Length - Foam
10 ft
Width - Foam
3/4 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Density
20 lb/cu ft
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
13
Color - Foam
Black
Item - Foam
Foam Strip
Tensile Strength (PSI)
100
Backing Type - Foam
Adhesive
Material - Foam
Neoprene
Temp. Range (F)
-70 to 200
Standards
ASTM D1056 2C3, FMVSS 302
Backing Type
Adhesive
Tensile Strength
100 psi
Water Resistance
Good
Minimum Temperature
-70 Degrees F
Weather Resistance
Excellent
Grade
Standard
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Firmness @ 25% Deflection
13 psi
Number of Adhesive Sides
1
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Medium (9 to 13 psi)
Chemical Resistance
Fair
Flexibility
Fair
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Texture
Smooth
Material Skin
None

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 3/4 in, Thickness 1/32 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.