Foam Strip, Open Cell, 1 in W, 72 in L, 1/8 in Thick, Black

  • Mfr # ZUSA-PU-55

  • Zoro # G7273115


product price:  $7.59
/ea

Key Features

Color
Black
Material
Polyurethane
Length
6 ft
Width
1 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PU-55
Zoro #
G7273115
UPC #
193005343040
Country of Origin
China

Dimensions

Length
6 ft
Width
1 in
Thickness
1/8 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Length - Foam
72 in
Thickness - Foam
1/8 in
Width - Foam
1 in

Details

Item
Polyurethane Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Standards
ASTM D1056/2A0
Backing Type
Plain
Thickness Tolerance
+/-0.03 in
Material - Foam
Polyurethane
Density
2 lb/cu ft
Item - Foam
Foam Strip
Cell Type - Foam
Open Cell
Backing Type - Foam
Plain
Color - Foam
Black
Tensile Strength
20 psi
Adhesive Type
Plain Backing
Number of Adhesive Sides
0
Texture
Smooth
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Water Resistance
Good
Oil Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Flexibility
Excellent
Compression Set
5 %
Weather Resistance
Fair
Material Skin
None
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Firmness @ 25% Deflection
0.9 psi
Grade
Standard

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Standard, Length 72 in, Width 1 in, Thickness 1/8 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.