Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 3/16 in Thick, Red

  • Mfr # ZUSA731AMFS-13

  • Zoro # G7270927


product price:  $64.69
/ea

Key Features

Color
Red
Material
Silicone
Length
120 in
Width
1 in
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA731AMFS-13
Zoro #
G7270927
UPC #
193005181703
Country of Origin
China

Dimensions

Length
120 in
Width
1 in
Thickness
3/16 in
Width - Foam
1 in
Length Tolerance
+/-1.00 in
Length - Foam
10 ft
Width Tolerance
+/-1.000 in
Thickness - Foam
3/16 in

Details

Item
Foam Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Item - Foam
Foam Strip
Backing Type
Adhesive
Density
42 lb/cu ft
Backing Type - Foam
Adhesive
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
Silicone
Thickness Tolerance
+/-0.03 in
Color - Foam
Red
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Oil Resistance
Fair
Material Skin
None
Water Resistance
Good
Grade
Standard
Maximum Adhesive Temperature
500 Degrees F
Number of Adhesive Sides
1
Texture
Textured
Minimum Temperature
-100 Degrees F
Firmness @ 25% Deflection
10 psi
Chemical Resistance
Good
Firmness
Medium (9 to 13 psi)
Flexibility
Fair
Minimum Adhesive Temperature
-100 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Fair
Maximum Temperature
500 Degrees F
Adhesive Type
Acrylic

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products