Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 56 in L, 1/4 in Thick, Black

  • Mfr # ZUSAVSR-2

  • Zoro # G7272659


product price:  $36.19
/ea

Key Features

Color
Black
Material
Viton(TM)
Length
56 in
Width
1/4 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAVSR-2
Zoro #
G7272659
UPC #
193005304119
Country of Origin
United States

Dimensions

Length
56 in
Width
1/4 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1 in
Length - Foam
56 in
Width - Foam
1/4 in
Width Tolerance
+/-1 in

Details

Item
Foam Strip
Color
Black
Material
Viton(TM)
Shape
Strip
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Standards
ASTM D1056 2B2
Item - Foam
Foam Strip
Density
15 lb/cu ft
Backing Type - Foam
Adhesive
Material - Foam
Viton
Color - Foam
Black
Backing Type
Adhesive
Thickness Tolerance
+/-0.06 in
Tensile Strength
100 psi
Chemical Resistance
Excellent
Firmness
Soft (5 to 8 psi)
Grade
Standard
Minimum Temperature
-15 Degrees F
Material Skin
None
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Texture
Smooth
Flexibility
Good
Water Resistance
Excellent
Maximum Temperature
400 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Excellent
Weather Resistance
Excellent
Firmness @ 25% Deflection
7 psi
Chemical Compatibility

Description

Foam Strip, Material Viton(TM), Shape Strip, Grade Standard, Length 56 in, Width 1/4 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 15 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.