Shop ZORO SELECT

Foam Strip, EPDM, Black, 120 in

  • Mfr # ZUSAESR-S-54
  • Zoro # G7830354

product price: 
$
24.15
/ea

Key Features

Color
Black
Length
10 ft.
Width
1 in
Shape
Strip
Temp. Range
-90 Degrees to 275 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-S-54
Zoro #
G7830354
UPC #
193005463885
Country of Origin
China
Color
Black
Shape
Strip
Temp. Range
-90 Degrees to 275 Degrees F
Density
12 lbs / cu. ft.
Material - Foam
EPDM
Tensile Strength (PSI)
60 psi
Backing Type
Plain
Standards
ASTM D1056 2A1, FMVSS-302
Firmness @ 25% Deflection (PSI)
4 psi
Cell Type - Foam
Closed Cell
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)
Grade
Standard
Firmness @ 25% Deflection
4 psi
Shell Material
EPDM
Number of Adhesive Sides
0
Maximum Temperature
275 Degrees F
Minimum Temperature
-90 Degrees F
Tensile Strength
60 psi
Material Skin
None
Item
Foam Strip
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Cell Type
Closed Cell
Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
10 ft.
Width
1 in
Thickness
1/2"
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 12 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 4 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.