Full Face Neoprene Flange Gasket for 6" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-1385

  • Zoro # G2436693


product price:  $6.49
/ea

Key Features

Pipe Size
6 in
Outside Dia.
12 1/2 in
Inside Dia.
6 5/8 in
Bolt Holes
12
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-1385
Zoro #
G2436693
UPC #
193005008024
Country of Origin
Multiple

Dimensions

Pipe Size
6 in
Outside Dia.
12 1/2 in
Inside Dia.
6 5/8 in
Thickness
1/16 in
Bolt Hole Diameter
7/8 in
Inside Diameter
6 5/8 in
Bolt Circle Diameter
10 5/8 in
For Pipe Size
6 in

Details

Bolt Holes
12
Material of Construction
Neoprene
Flange Class
Class 300
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Shore 60A
Standards
ASME B16.21, ASTM D2000 BC 607
Type
Full Face
Temp. Range (F)
-30 Degrees to 250 Degrees
For Flange ANSI Class
300
Binder Material
None
Reinforced
Yes
Metal Detectable Gasket
No
Insert Material
None
For Fluid Type
Chemicals
For Piping System
Food and Beverage
Market
Industrial
Number of Bolt Holes
12
FDA Approved
No
Resistance Properties
Weather-Resistant
Gasket Material
Neoprene
System of Measurement
Inch
X-Ray Detectable
No
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
300 psi
For Environment
Food and Beverage
Gasket Type
Full-Face Gasket
Maximum Operating Temperature
250 Degrees F

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 12 1/2 in, Thickness 1/16 in, Number of Bolt Holes 12, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.