.jpg)
Full Face Rfcd Graphite Flange Gasket for 4" Pipe - 1/16" T - #300
Mfr # BULK-FG-1014
Zoro # G7941855
product price: $17.85
/eaKey Features
Pipe Size
4"
Outside Dia.
10"
Inside Dia.
4-1/2"
Bolt Holes
8
Material of Construction
Graphite with Stainless Steel Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-1014
Zoro #
G7941855
UPC #
193005003920
Country of Origin
United States
Dimensions
Pipe Size
4"
Outside Dia.
10"
Inside Dia.
4-1/2"
Thickness
1/16"
Bolt Circle Dia.
7/8"
Details
Bolt Holes
8
Material of Construction
Graphite with Stainless Steel Insert
Color
Dark Gray
Type
Full Face Gasket
Temp. Range (F)
-400° to 975° F
Standards
ASME B16.21, Class 300
Description
Full Face Reinforced Graphite Flange Gasket for 4" Pipe - 1/16" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.