Full Face Rnfcd Graphite Flange Gasket 4" Pipe, 1/16" T, No 150

  • Mfr # BULK-FG-968

  • Zoro # G2435783


product price:  $15.19
/ea

Key Features

Pipe Size
4 in
Outside Dia.
9 in
Inside Dia.
4 1/2 in
Bolt Holes
8
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-968
Zoro #
G2435783
UPC #
193005022815
Country of Origin
United States

Dimensions

Pipe Size
4 in
Outside Dia.
9 in
Inside Dia.
4 1/2 in
Thickness
1/16 in
Bolt Hole Diameter
3/4 in
Inside Diameter
4 1/2 in
Bolt Circle Diameter
7 1/2 in
For Pipe Size
4 in

Details

Bolt Holes
8
Material of Construction
Flexible Graphite with 316 SS Insert
Flange Class
Class 150
Color
Gray
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Not Rated
Type
Full Face
Standards
ASME B16.21
Temp. Range (F)
-400 Degrees to 975 Degrees
Metal Detectable Gasket
No
FDA Approved
No
Reinforced
Yes
Binder Material
None
For Flange ANSI Class
150
Insert Material
316 Stainless Steel
Number of Bolt Holes
8
For Fluid Type
Chemicals
Features
Reinforced with a Stainless Steel Insert for Stability
Gasket Type
Full-Face Gasket
System of Measurement
Inch
Maximum Operating Temperature
975 Degrees F
X-Ray Detectable
No
Minimum Operating Temperature
-400 Degrees F
Gasket Material
Graphite
Maximum Operating Pressure
150 psi

Description

Full Face Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 4 1/2 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 9 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.