Full Face Viton Flange Gasket for 6" Pipe, 1/8" Thick, No 150

  • Mfr # BULK-FG-442

  • Zoro # G2434487


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Outside Dia.
11 in
Inside Dia.
6 5/8 in
Bolt Holes
8
Material of Construction
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-442
Zoro #
G2434487
UPC #
193005016982
Country of Origin
China

Dimensions

Pipe Size
6 in
Outside Dia.
11 in
Inside Dia.
6 5/8 in
Thickness
1/8 in
Bolt Hole Diameter
7/8 in
Inside Diameter
6 5/8 in
For Pipe Size
6 in

Details

Bolt Holes
8
Material of Construction
Viton
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Hardness
Not Rated
Standards
ASME B16.21
Temp. Range (F)
-20 Degrees to 450 Degrees
Metal Detectable Gasket
No
Market
Industrial
Number of Bolt Holes
8
For Fluid Type
Chemicals
FDA Approved
No
For Flange ANSI Class
150
Material Trade Name
Viton
Gasket Material
FKM
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Inch
Gasket Type
Full-Face Gasket

Description

Full Face Flange Gasket, Gasket Material FKM, Insert Material Not Applicable, For Pipe Size 6 in, For Flange ANSI Class 150, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No, For Fluid Type Chemicals

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.