G-10 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long

  • Mfr # BULK-CS-GG10-184

  • Zoro # G7917610


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
36"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GG10-184
Zoro #
G7917610
UPC #
193005921101
Country of Origin
Unknown

Dimensions

Plastic Width
36"
Plastic Length
48"
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Hardness
Rockwell M110
Water Absorption Rating
Good
Tensile Strength
40,000 psi
Impact Strength Rating
Excellent
Standards
UL 94 HB
Impact Strength
14.0 ft.-lbs./in.
Tensile Strength Rating
Excellent
Temperature Range
270 Degrees F
Clarity
Opaque
Water Absorption
0.0015
Friction Coefficient
Not Rated
Grade
Standard
Thickness Tolerance
(-0.004" - +0.005")
Friction Rating
Not Rated
Density
0.065 lbs / cu. in.

Description

G-10 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.